Motion
FG638400 ORAN

Rubbermaid
FG638400 ORAN

Warehouse Broom - Corn Bristle Material, Sweep Width; 12 in, Orange Bristle Color, Natural Broom Handle Color
MI ITEM #03719020
MFR #FG638400 ORAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG638400 ORAN

Warehouse Broom - Corn Bristle Material, Sweep Width; 12 in, Orange Bristle Color, Natural Broom Handle Color
MI ITEM #03719020
MFR #FG638400 ORAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG638400ORAN 35 LB WHSE BR
  • For rugged indoor/outdoor cleaning
  • 100% natural broom corn fibers for long life and effective pick up
  • Remove fine dirt from even or rough surfaces
  • Hand-selected, heavy-duty lacquered pine handle

Specifications

  • Broom Type
    Warehouse Broom
  • Bristle Material
    Corn
  • Sweep Width
    12 in
  • Handle Material
    Wood
  • Bristle Color
    Orange
  • Broom Handle Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought