Motion
FG638906 BLA

Rubbermaid
FG638906 BLA

Angle Broom - Polypropylene Bristle Material, Black Bristle Color, Black Broom Handle Color
Mi Item #03719021
MFR #FG638906 BLA
Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG638906 BLA

Angle Broom - Polypropylene Bristle Material, Black Bristle Color, Black Broom Handle Color
Mi Item #03719021
MFR #FG638906 BLA

Mfr description
FG638906BLA ANGLE REG FLAGGED
  • Ideal for cleaning hard-to-reach areas
  • Cut and shaped for easy sweeping
  • Long-lasting stain-resistant polypropylene bristles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.53/each

Specifications

Dimensions

  • Bristle Color
    Black

Details

  • Bristle Material
    Polypropylene
  • Broom Handle Color
    Black
  • Broom Type
    Angle Broom
  • Flagged Bristles
    Flagged
  • Handle Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)