Motion
FGF13700GR00

Rubbermaid
FGF13700GR00

Deck Mop Head - Cut End, Synthetic Yarn Material, Color: Green
Mi Item #03719024
MFR #FGF13700GR00
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGF13700GR00

Deck Mop Head - Cut End, Synthetic Yarn Material, Color: Green
Mi Item #03719024
MFR #FGF13700GR00

Mfr description
FGF13700GR00 HOT MOP LARGE GREEN 5BAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.75/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Mop Head Band Size
    5 in

Details

  • Mop Head Band Option
    Band
  • Mop Head Color
    Green
  • Mop Head Material
    Synthetic Yarn
  • Mop Head Type
    Cut End
  • Mop Type
    Deck Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)