Motion
HPJ-200
Flanged Cam Follower - 200 mm Roller Dia., 76 mm Roller Width, 223 mm Flange Dia., 18.3 mm Flange Thickness, Single Flanged, Open
MI ITEM #03719080
MFR #HPJ-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 200 mm Roller Dia., 76 mm Roller Width, 223 mm Flange Dia., 18.3 mm Flange Thickness, Single Flanged, Open
MI ITEM #03719080
MFR #HPJ-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HPJ-200 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Stainless Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    159430 N
  • Radial Static Load Capacity
    250880 N
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • UPC_NO
    622424954433
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text