Motion
20C5-20RFJX90S XBULK

GATES RUBBER CO
20C5-20RFJX90S XBULK

72352026 Crimp-On Fitting - 1-1/8 in Hose ID, #20 JIC 37° Flare
MI ITEM #03719100
MFR #20C5-20RFJX90S XBULK
Price$181.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20C5-20RFJX90S XBULK

72352026 Crimp-On Fitting - 1-1/8 in Hose ID, #20 JIC 37° Flare
MI ITEM #03719100
MFR #20C5-20RFJX90S XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.73/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    20
  • End Size/Type
    #20 JIC 37° Flare
  • Hose Cut-Off Factor
    94 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.1260 in
  • Overall Length
    128.8 mm
  • Thread Size
    1 5/8-12 JIC37°
  • Thread Size 1
    1 5/8-12
  • Weight
    1.89 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    C5C, C5D, C5M
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    Crimp-On to JIC
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37° Flare
  • Flow Control Type
    None
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053658897
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    138 ft-lbs
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    Mated Angle
  • Standards Met
    ASTMB, SAE
  • Swivel
    Yes
  • UPC_NO
    072053658897

Overview

Mfr description
20C5-20RFJX90S FITTING
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text