Motion
627-ZTN9/LT

SKF
627-ZTN9/LT

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Single Shielded, Without Snap Ring
Mi Item #03719206
MFR #627-ZTN9/LT
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
627-ZTN9/LT

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Single Shielded, Without Snap Ring
Mi Item #03719206
MFR #627-ZTN9/LT

Mfr description
627ZTN9LT BEARING
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.20/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Single Shielded
  • Description
    627ZTN9LT BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing with 7 mm bore, single shielded, 22 mm outside diameter, and 7 mm width for small radial applications.
  • Manufacturer Catalog Number
    627-ZTN9/LT
  • Max Rpm
    36000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    776 lbf
  • Radial Static Load Capacity
    308 lbf
  • Seal Material
    Tinplate
  • Series
    627
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570944259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)