1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
22992
22992
MI ITEM #
03719317
MFR #
22992
Your Price
$139.20
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 22992
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
22992
22992
MI ITEM #
03719317
MFR #
22992
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$139.20
/pk
(List
$174.00
)
Qty
Add to Cart
Overview
Mfr description
22992 2/PK 025X12X24 SHEET STN STL
Specifications
Shim Stock Type
Sheet
Material
Stainless Steel
Thickness
0.025 in, 0.635 mm
Length
24 in
Width
12 in
Weight
4.93 lbs
Package Quantity
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought