Motion
3520DU
Die & Mold Plain-Bearing - 35 mm Bore, 39 mm OD, 20 mm Length, Lead, PTFE Material
Mi Item #03719368
MFR #3520DU
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 35 mm Bore, 39 mm OD, 20 mm Length, Lead, PTFE Material
Mi Item #03719368
MFR #3520DU

Mfr description
3520DU METAL-POLYMER - DU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.91/each

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Outside Diameter
    39 mm
  • Overall Length
    20 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)