Motion
6094993
IC908 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut PENTA-Style Grooving & Turning Insert
Mi Item #03719415
MFR #6094993
Price$166.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut PENTA-Style Grooving & Turning Insert
Mi Item #03719415
MFR #6094993

Mfr description
6094993 PENTA 24N157-020RS IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.50/each

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Maximum Cutting Depth
    0.118 in
  • Maximum Cutting Width  
    1.57 mm

Details

  • Application
    Grooving & Turning
  • Coolant Delivery
    External
  • Cutting Direction
    Neutral
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    PENTA 24N157020
  • Insert Style
    PENTA
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)