Motion
FLUKE-77-4
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #03719530
MFR #FLUKE-77-4
Price$573.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #03719530
MFR #FLUKE-77-4

Mfr description
FLUKE-77-4 (2727486 ) INDUST.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.66/each

Specifications

Dimensions

  • Dimensions
    4.30 x 9 x 18.50 cm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    420 g

Details

  • Battery Type
    Alkaline
  • Best Dc Voltage Accuracy
    ±0.3%+1 V dc
  • Display
    6000 Count
  • Display Type
    Digital
  • Housing Color
    Yellow
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 600V, CAT IV
  • Temperature Range
    -10 to 50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)