Motion
LMF40LUU
Housed Bushing - Plain Bushing, Shaft Diameter: 40 mm
Mi Item #03719591
MFR #LMF40LUU
Price$440.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Plain Bushing, Shaft Diameter: 40 mm
Mi Item #03719591
MFR #LMF40LUU

Mfr description
LMF40LUU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.36/each

Specifications

Dimensions

  • Overall Length
    154 mm
  • Shaft Diameter
    40 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Sealed
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)