Overview
Mfr description
MC-HP-04 PROJECTILE (PK/100) 7467-50025
Specifications
- Accessory TypeProjectile
- ManufacturerName (description attribute)Gates
- Manufacturer Catalog Number7467-50025
- Weight0.02 lbs
- For Use WithMC-BM20, MC-L20, MC-L32
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Harmonization Code3926.90.9985
- Country of OriginUS
- Manufacturer Upc Number770075235804
- UPC_NO770075235804
- DescriptionMC-HP-04 PROJECTILE (PK/100) 7467-50025
- Product TypesProjectile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data