Specifications
Dimensions
- Weight0.5 lbs
Details
- Accessory TypeProjectile
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Country of OriginUS
- DescriptionMC-HP-12 PROJECTILE (BAG/50) 7467-5
- For Use WithMC-BM20, MC-L20, MC-L32
- Harmonization Code3926.90.9985
- Manufacturer Catalog Number7467-50105
- Manufacturer Upc Number770075235866
- ManufacturerName (description attribute)Gates
- Product TypesProjectile
- TypeCleaner
- UPC_NO770075235866
Overview
Mfr description
MC-HP-12 PROJECTILE (BAG/50) 7467-5