Motion
SFD100-N02
SFD, Clean Air Filter
Mi Item #03719627
MFR #SFD100-N02
Price$106.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFD, Clean Air Filter
Mi Item #03719627
MFR #SFD100-N02

Mfr description
SFD100-N02 CLEAN AIR FILTER-RESIN BODY
  • Maximum operating pressure: 1.0 MPa (at 20°C)
  • Initial pressure drop: 0.03 MPa (at inlet pressure 0.7 MPa, maximum flow)
  • Disposable (non-replaceable element) and Cartridge Type (replaceable element)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.72/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Element Length
    72 mm
  • Overall Height
    26 mm
  • Overall Length
    72 mm
  • Overall Width
    27 mm
  • Port Size
    0.2500 in
  • Weight
    35 g

Details

  • Additional Details
    Hollow fiber membrane elements | Disposable (non-replaceable element) and Cartridge Type (replaceable element)
  • Body Material
    Aluminum, Resin
  • Country of Origin
    JP
  • Efficiency Rating
    99.99 %
  • Element Life
    1 yr
  • Element Material
    Hollow Fiber
  • Element Type
    Hollow fiber membrane
  • Filter Material
    Hollow Fiber
  • Filter Rating
    0.01 μm
  • Filter Type
    Clean Air
  • Flow Rate
    100 l/min
  • Fluid Comp
    Air
  • For Use With
    Compressed air, Nitrogen
  • Material
    Aluminum, Resin
  • Max Operating Temperature
    +45 °C
  • Max Pressure
    1.0 MPa, 145 psi
  • Maximum Air Flow
    3.53 cfm
  • Maximum Flow Rate
    3.53 cfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    113 °F
  • Media Material
    Hollow fiber membrane
  • Media Type
    Hollow fiber membrane
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    41 °F
  • Operating Temperature Range
    +5 to +45 °C
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    SF
  • Standard Cubic Feet Per Minute
    3.53 scfm
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Clean Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)