Motion
SEL10410 POWERTRAC B/N 0631-0200 LH

NOOK INDUSTRIES
SEL10410 POWERTRAC B/N 0631-0200 LH

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Left Hand Thread Direction
MI ITEM #03719642
MFR #SEL10410 POWERTRAC B/N 0631-0200 LH
Price$1,144.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SEL10410 POWERTRAC B/N 0631-0200 LH

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Left Hand Thread Direction
MI ITEM #03719642
MFR #SEL10410 POWERTRAC B/N 0631-0200 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,144.99/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.6310 in
  • Lead
    0.2000 in
  • Nominal Screw Diameter
    0.1250 in
  • Nut Weight
    0.65 lbs
  • Root Diameter Minimum
    0.5000 in
  • Screw Weight
    0.82 ft-lbs
  • Torque to Raise 1 lb
    0.035 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    68/136
  • Dynamic Load Capacity
    815 lbs
  • Static Load Capacity
    6384 lbs
  • Thread Direction
    Left Hand

Overview

Mfr description
SEL10410 POWERTRAC B/N 0631-0200 LH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought