Motion
382084-7
382084-7
Mi Item #03719662
MFR #382084-7
Price$1,316.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
382084-7
Mi Item #03719662
MFR #382084-7

Mfr description
V10 1P5P 1C 20LH MOBILE PUMP
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.84/each

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1/2 in NPT

Details

  • Displacement
    16.39 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    3200 rpm
  • Maximum Flow Rate
    49.3275264 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Seal Material
    Nitrile
  • Series
    V10
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)