Specifications
Dimensions
- Weight0.35 lbs
Details
- Accessory TypeMounting Nut
Overview
Mfr description
AR50P-260S PANEL NUT
- Modular type regulator
- Optional embedded pressure gauge
- Available with built-in backflow mechanism
- Knob is made of ozone resistant rubber material
- Improved relief sensitivity
- 6 Sizes
- Rc, NPT or G(PF) threads