Motion
RDNPF/XL
KeepKleen Disposable Gloves - X-Large Size, Nitrile, Smooth Surface, Powder-Free, 4.0 mil Thick, Blue Color
MI ITEM #03719803
MFR #RDNPF/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KeepKleen Disposable Gloves - X-Large Size, Nitrile, Smooth Surface, Powder-Free, 4.0 mil Thick, Blue Color
MI ITEM #03719803
MFR #RDNPF/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RDNPF/XL GLOVE NITRILE PWDR FREE

Specifications

  • Glove Size
    X-Large
  • Material
    Nitrile
  • Surface Finish
    Smooth
  • Powder Style
    Powder-Free
  • Product Line
    "KeepKleen"
  • Thickness
    4 mil
  • Color
    Blue
  • Application
    Food Processing, Medical/Exam Grade
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    ASTM D3578-95, EN455-1, EN455-2
  • UPC_NO
    779406151400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought