Motion
6312M8ZZCS28

NTN
6312M8ZZCS28

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring
Mi Item #03719913
MFR #6312M8ZZCS28
Price$437.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6312M8ZZCS28

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring
Mi Item #03719913
MFR #6312M8ZZCS28

Mfr description
6312M8ZZCS28 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.21/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    3.77 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Plated
  • Cage Type
    20.01
  • Closure Type
    Double Shielded
  • Description
    6312M8ZZCS28 BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6312M8ZZCS28 is a 60 mm bore radial/deep groove ball bearing with 130 mm OD, 31 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6312M8ZZCS28
  • Manufacturer Upc Number
    4550253067528
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20340 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)