Specifications
Dimensions
- Cooling Tube Diameter0.250 in
- Mounting Hole Spacing2.50 in
- Overall Length7.38 in
- Port Size - Shell SideSAE-8 (3/4-16)
- Port Size - Tube SideNPT 0.750
- Shell Diameter2.55 in
- Weight7.00 lbs
Details
- Baffle MaterialSteel
- End Bonnet MaterialCast Iron
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes1
- Replacement Bonnet Gasket302-0136 Hypalon
- Replacement Foot Bracket244-0039
- Replacement In Out Bonnet Single Pas241-0016 Cast Iron
- SeriesCKS
- Tubing MaterialCopper
Overview
Mfr description
CKS-505-SP HEAT EXCHANGER
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Computer generated data sheet available for any application