Motion
SPB1900
Metric V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 201 in Nominal Outside Length, Smooth
Mi Item #03720028
MFR #SPB1900
Price$49.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 201 in Nominal Outside Length, Smooth
Mi Item #03720028
MFR #SPB1900

Mfr description
SPB1900 SK METRIC V-BELT
  • Reliable: Superior resistance to stretching and premature wear
  • Increased Life: Rubber impregnated dual fabric wrapped bonded with the belt’s core for superior durability
  • Greater Efficiency: The belt’s fabric wrap increases the belts ability to grip in the sheave
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.20/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    201 in
  • Overall Height
    13 mm
  • Pitch Length
    1900 mm
  • Top Width
    17 mm
  • Top Width Per Strand
    16 mm
  • Weight
    0.82 lbs

Details

  • Additional Details
    Electrically conductive according to ISO 1813
  • Belt Category
    Narrow Series - Metric
  • Cogged/Smooth
    Smooth
  • Construction Type
    Fabric Wrapped, Synthetic
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    4014486078626
  • Material
    Natural Rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -40 to 158 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Cold, Heat & Oil Resistant
  • Section
    SPB
  • UPC_NO
    4014486078626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)