Motion
FC849B-12RL
Aeroquip (Eaton) FC849B Series Hose - 3/4 in ID, 1.20 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #03720133
MFR #FC849B-12RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC849B Series Hose - 3/4 in ID, 1.20 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #03720133
MFR #FC849B-12RL

Mfr description
FC849B-12RL BRUISER HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    4.75 in
  • Dash Size
    -12
  • Height
    0.75 in
  • Hose Dash Size
    -12
  • Hose Length
    1.00 ft
  • Hose Weight
    0.72 lb
  • Inside Diameter
    0.75 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.20 in
  • Outside Diameter
    1.2 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.72 lb
  • Wall Thickness
    0.225 in
  • Weight
    0.72 lb
  • Width
    0.75 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic system service with petroleum and water-based fluids, for general industrial use.
  • Applications
    Hydraulic system service with petroleum and water-based fluids, for general industrial use.
  • Burst Pressure
    16000 psi
  • Color
    Black
  • Compatible Fittings
    1AA, 1SA, 1SB, Z
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    BRUISER
  • Description
    Aeroquip FC849B Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Transfer
  • Manufacturer Catalog Number
    FC849B-12RL
  • Manufacturer Upc Number
    678146069979
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Max Pressure
    4000 psi
  • Maximum Operating Pressure
    4000 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    4000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    212 to -40 °F
  • Pressure Rating
    4000 psi
  • Standards Met
    MSHA IC-84/71|MSHA Approved
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    678146069979
  • Working Pressure
    4000 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)