Motion
NA4905R

NTN
NA4905R

Needle Roller Bearing - 0.9843 in Bore, 1.6535 in OD, 0.6693 in Width, Open
MI ITEM #03720197
MFR #NA4905R
Price$101.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4905R

Needle Roller Bearing - 0.9843 in Bore, 1.6535 in OD, 0.6693 in Width, Open
MI ITEM #03720197
MFR #NA4905R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.9843 in
  • Outside Diameter  
    1.6535 in
  • Overall Width  
    0.6693 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.194 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    5395 lbf
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Long Description
    The NA4905R Needle Roller Bearing features a 0.9843 in bore diameter, 1.6535 in outside diameter, 0.6693 in overall width, open closure type, and a weight of 0.194 lbs, making it ideal for compact industrial systems.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113129
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5400 lbf
  • Radial Static Load Capacity
    7100 lbf
  • Roller Type
    Needle Roller
  • Series
    NA49
  • Standards Met
    JIS B 15
  • Static Load Capacity
    7082 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359113129

Overview

Mfr description
NA4905R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text