Motion
M1-081212

NTN
M1-081212

Inner Ring
MI ITEM #03720202
MFR #M1-081212
List Price$19.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1-081212

Inner Ring
MI ITEM #03720202
MFR #M1-081212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.07/each for your price

Overview

Mfr description
M1-081212 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    0.7500 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    1.000 mm
  • Manufacturer Product Page
  • Harmonization Code
    8482.99.2540
  • Manufacturer Upc Number
    4547359107876
  • UPC_NO
    4547359107876
  • Weight
    0.053 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    0.7598 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The M1-081212 is an inner ring with a 0.5000 in bore diameter, 0.7500 in outside diameter, and 0.7598 in overall width, weighing 0.053 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text