Motion
2204EEG15

NTN
2204EEG15

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #03720208
MFR #2204EEG15
Price$220.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2204EEG15

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #03720208
MFR #2204EEG15

Mfr description
2204EEG15 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.29/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.326 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2204EEG15 BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    2204EEG15 Self-Aligning Ball Bearing has 20 mm straight bore, double sealed closure, 47 mm OD, 18 mm width; suited for contamination-prone environments.
  • Manufacturer Catalog Number
    2204EEG15
  • Manufacturer Upc Number
    4550253101222
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253101222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)