Motion
GS81105

NTN
GS81105

Outer Ring for Thrust Roller Bearings
MI ITEM #03720237
MFR #GS81105
Your Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81105

Outer Ring for Thrust Roller Bearings
MI ITEM #03720237
MFR #GS81105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.33/each(List $34.87)

Overview

Mfr description
GS81105 OUTER RING

Specifications

  • Washer Type
    Aligning Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Material
    High Carbon Chrome Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Diameter
    26 mm
  • Manufacturer Upc Number
    4547359067316
  • UPC_NO
    4547359067316
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Width
    0.1181 in
  • Weight
    0.046 lbs
  • Country of Origin
    JP
  • Fillet Radius
    0.600 mm
  • Harmonization Code
    8482.99.2540
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text