Motion
QMTF24-215

TIMKEN
QMTF24-215

Center Pull Take-up Frame - Center Pull, 24.0000 in Travel, 44.5000 in Length, 5.0000 in Width, 10.6875 in Height
Mi Item #03720354
MFR #QMTF24-215
Price$2,898.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTF24-215

Center Pull Take-up Frame - Center Pull, 24.0000 in Travel, 44.5000 in Length, 5.0000 in Width, 10.6875 in Height
Mi Item #03720354
MFR #QMTF24-215

Mfr description
QMTF24-215 T/U FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,898.17/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Overall Height  
    10.6875 in
  • Overall Length  
    44.5000 in
  • Overall Width
    8.5000 in
  • Travel  
    24.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    QMTF24-215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)