Motion
C17683
Burr - 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03720410
MFR #C17683
List Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03720410
MFR #C17683

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.03/each for your price

Overview

Mfr description
C17683 1849 SG-3 3/8X1/4 SC BUR-SGL

Specifications

  • Shape
    Tree
  • Head Diameter
    3/8 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • End Type
    Pointed End
  • Trade Number
    SG-3
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought