Motion
02-172081
ERV1-16-30.00-012DG RELIEF VALVE
MI ITEM #03720436
MFR #02-172081
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-16-30.00-012DG RELIEF VALVE
MI ITEM #03720436
MFR #02-172081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERV1-16-30.00-012DG RELIEF VALVE

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    132 L/min
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    240 bar
  • Housing Material
    Aluminum
  • Supply Voltage
    12 V
  • Overall Width
    1.53 in
  • Port Size
    None
  • Connection Gender
    Female
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    1.53 in
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    208 bar
  • Function
    Pressure Relief Valve
  • Leakage
    Standard
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Electrically Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Manufacturer Catalog Number
    02-172081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text