1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
SPA1800
Metric V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 1800 mm Nominal Outside Length, Smooth
Mi Item #
03720532
MFR #
SPA1800
Price
$24.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC SPA1800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
SPA1800
Metric V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 1800 mm Nominal Outside Length, Smooth
Mi Item #
03720532
MFR #
SPA1800
Mfr description
SPA 1800 BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.26
/each
Add to Cart
Specifications
Dimensions
Nominal Outside Length
1800 mm
Top Width Per Strand
13 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
SPA
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items