Motion
SYNCOOL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNCOOL 5GAL PAIL

SYNCOOL Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 10 SAE Grade
Mi Item #03720571
MFR #SYNCOOL 5GAL PAIL
Price$673.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNCOOL 5GAL PAIL

SYNCOOL Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 10 SAE Grade
Mi Item #03720571
MFR #SYNCOOL 5GAL PAIL

Mfr description
SYNCOOL 5 GAL PAIL L0964-060
  • It is biodegradable
  • Excellent thermal and oxidation stability characteristics
  • Non-carbonizing which eliminates harmful deposits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$673.17/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    10
  • Shelf Life
    5 yr
  • Weight
    44.00 lbs

Details

  • Additives Included
    Anti-Rust
  • Application
    LUBRIPLATE Syncool is a 100% synthetic polyglycolester fluid targeted for high performance in rotary screw and rotary vane air compressors where high operating temperatures are present.
  • Base Type
    Syntehtic Polyglycolester (PGE)
  • Composition
    Polyglycolester (PGE)-Based Syntetic Oil
  • Container Type
    Pail
  • Features & Benefits
    •It is biodegradable •Excellent thermal and oxidation stability characteristics •Non-carbonizing which eliminates harmful deposits
  • Flash Point
    277°C/530 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215596409
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    210 °F
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • Temperature Range
    210 to 240 °F
  • UPC_NO
    089215596409
  • Viscosity
    41
  • Viscosity Index
    172
  • Working Temperature
    210 °F / 240 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)