Motion
3910M22

MEGADYNE
3910M22

Micro V-Belt - M Belt Section:, 22 Ribs, 391 in Overall Length, V-Ribbed
MI ITEM #03720648
MFR #3910M22
Price$8,742.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3910M22

Micro V-Belt - M Belt Section:, 22 Ribs, 391 in Overall Length, V-Ribbed
MI ITEM #03720648
MFR #3910M22

Mfr description
3910M22 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,742.82/each

Specifications

Dimensions

  • Overall Length
    391 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    3910M22
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    22
  • Product Type
    Industrial Micro-V Belts
  • Section
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)