Motion
602 MORFLEX FLANGE 1-1/8 FB

MORSE
602 MORFLEX FLANGE 1-1/8 FB

602 MORFLEX FLANGE 1-1/8 FB Morflex Couplings - 602 Size, 1.1250 in, Finished Bore, Round Flange Style, Maximum RPM 5000 rpm, Maximum Torque 171 ft-lbs
Mi Item #03721006
MFR #602 MORFLEX FLANGE 1-1/8 FB
Price$644.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
602 MORFLEX FLANGE 1-1/8 FB

602 MORFLEX FLANGE 1-1/8 FB Morflex Couplings - 602 Size, 1.1250 in, Finished Bore, Round Flange Style, Maximum RPM 5000 rpm, Maximum Torque 171 ft-lbs
Mi Item #03721006
MFR #602 MORFLEX FLANGE 1-1/8 FB

Mfr description
602 MORFLEX FLANGE 1-1/8 FB
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.36/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in
  • Coupling Size
    602
  • Coupling Size Code
    602
  • Outside Diameter
    6.0625
  • Overall Diameter
    6.0625 in
  • Overall Length
    6.375
  • Weight
    6.20

Details

  • Bore Range
    1.125 to 1.625
  • Bore Type
    Finished Bore
  • Coupling Style
    Round Flange
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Round
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    602 MORFLEX FLANGE 1-1/8 FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288378259
  • Max Bore - Setscrew 180 from KW
    1.75
  • Max Bore Setscrew Over Kw
    1.625
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000
  • Maximum Torque
    171 ft-lbs
  • Morflex Bolt Set
    86393
  • Morflex Center
    66629
  • Morflex Double Coupling Bolt Set
    86404
  • Morflex Spacer Plate
    12931
  • Torque Rating (in-lb)
    2052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)