Motion
RSC-C2050-1R-10FT

DIAMOND CHAIN COMPANY
RSC-C2050-1R-10FT

Roller Chain - Double Pitch Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material
Mi Item #03721193
MFR #RSC-C2050-1R-10FT
Price$8.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-C2050-1R-10FT

Roller Chain - Double Pitch Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material
Mi Item #03721193
MFR #RSC-C2050-1R-10FT

Mfr description
RSC-C2050-1R-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/ft

Specifications

Dimensions

  • Chain Overall Width
    0.92 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Pin Length
    0.8400 in, 21.33 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.58 lbs, 0.863 kg
  • Weight per Foot
    0.58 lbs, 0.863 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    XS-157050-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch
  • Standards Met
    ANSI B29.4, ASME
  • Type
    Roller Chain
  • UPC_NO
    716647329328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)