Motion
894500

JUSTRITE
894500

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 45 gal Capacity, Yellow Cabinet Color, Dims: 65 x 43 x 18 in
Mi Item #03721269
MFR #894500
Price$2,803.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
894500

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Flammable Liquids Storage, 45 gal Capacity, Yellow Cabinet Color, Dims: 65 x 43 x 18 in
Mi Item #03721269
MFR #894500

Mfr description
894500 45 GAL JUSTRITE SURE-GRIP
  • U-LOC™ pad-lockable handle (padlock not included) allows for optional padlock for extra security
  • SpillSlope™ shelves directs spills to back and bottom of cabinets and adjust in 3” increments
  • Fail-safe three-point stainless steel bullet latch system provides easy, positive door closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,803.65/each

Specifications

Dimensions

  • Depth
    18 in
  • Dimensions
    65 x 43 x 18 in
  • Height
    65 in
  • Shelf Depth
    14 in
  • Width
    43 in

Details

  • Approval Listing Regulations
    ANSI MH28.1, NFPA 30, OSHA 29 CFR 1910.106(d)(3)
  • Capacity
    45 gal
  • Color
    Yellow
  • Door Type
    Manual Closing
  • Fm Approval
    FM Approved
  • Hazardous Chemical Type
    Flammable Liquids
  • Lock Type
    3 Point Key Lock, U-Loc Padlockable Handle
  • Material
    Steel
  • Number Of Doors
    2
  • Number Of Shelves
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)