Motion
32500
Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Nut Driver, Phillips, Slotted, Square, Torx, #1 Square Recess, #2 Square Recess, T10 Torx, T15 Torx Bit Tip Sizes
Mi Item #03721617
MFR #32500
Price$31.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Nut Driver, Phillips, Slotted, Square, Torx, #1 Square Recess, #2 Square Recess, T10 Torx, T15 Torx Bit Tip Sizes
Mi Item #03721617
MFR #32500

Mfr description
32500 11-IN-1 MULTI-BIT SCREWDRIVER NUT
  • Versatile 11-in-1 tool for the professional
  • Integrated screwdriver/nut driver shaft holds eight popular tips and converts to three nut driver sizes
  • Interchangeable blade for quick and easy switch-out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.94/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Square Recess, #2 Square Recess, T10 Torx, T15 Torx

Details

  • Bit Finish/Coating
    Chrome Plated
  • Bit Tip Style
    Nut Driver, Phillips, Slotted, Square, Torx
  • Double Ended Bits
    Double-Ended
  • Handle Bit Storage
    11
  • Handle Style
    Cushion Grip
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Fixed Shank
  • Shank Finish Coating
    Chrome Plated
  • UPC_NO
    092644325007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)