Motion
02-173345
Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow
MI ITEM #03721658
MFR #02-173345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow
MI ITEM #03721658
MFR #02-173345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBV2-10-C-0-A-50/30

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    15 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    5000 psi
  • Connection Gender
    Female
  • Seal Material
    Nitrile
  • Overall Length
    109.7 mm
  • Cracking Pressure
    5000 psi
  • Pilot Ratio
    10:1
  • Manufacturer Catalog Number
    02-173345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text