Motion
EXFR6
EXFR6 - ROD END (EX) ENDURA CARBON - F-R 3/8-3/8
MI ITEM #03721689
MFR #EXFR6
List Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXFR6 - ROD END (EX) ENDURA CARBON - F-R 3/8-3/8
MI ITEM #03721689
MFR #EXFR6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.30/each for your price

Overview

Mfr description
EXFR6 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Self-Lubricating Reinforced Nylon 12 with PTFE
  • BODY: Carbon Steel (Alloy/Chromoly Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    12 °
  • Thread Type
    UNF-2B
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    3915 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.7190 in
  • Ball Width
    0.5000 in
  • Series
    EXF
  • UPC_NO
    806990008121
  • Weight
    0.14 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text