Motion
DL12
Ball Thrust Bearing - Single-Direction, 12 mm Bore, 23 mm OD, 9 mm Width, Separable
Mi Item #03721939
MFR #DL12
Price$57.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 12 mm Bore, 23 mm OD, 9 mm Width, Separable
Mi Item #03721939
MFR #DL12

Mfr description
AKL.DL12-HLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.97/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    23 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    1510 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    11000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    1510 lbf
  • Separable Or Banded
    Separable
  • Series
    DL
  • Static Load Capacity
    2160 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802550054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)