Motion
554425
554425
MI ITEM #03723092
MFR #554425
Price$193.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
554425
MI ITEM #03723092
MFR #554425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$193.16/each

Specifications

Dimensions

  • Outlet Port Size
    3/8 in Barb

Details

  • Horsepower
    1/30 hp
  • Max Pressure
    8.7 psi
  • Phase
    1
  • Product Type
    Condensate Pumps
  • Pump Body Material
    ABS
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Condensate Pump/Non-Submersible
  • Voltage
    115 V
  • Wetted Materials
    Glass Filled Polypropylene

Overview

Mfr description
554425 LITTLE GIANT PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought