Motion
6804 2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #03723144
MFR #6804 2RS
Price$90.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #03723144
MFR #6804 2RS

Mfr description
PER.6804-2RSU RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.27/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6804-2RSU RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6804 2RS Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, double sealed closure, 32 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    6804 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)