Motion
320440100H01

STEARNS
320440100H01

320440100H01
MI ITEM #03723631
MFR #320440100H01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
320440100H01

320440100H01
MI ITEM #03723631
MFR #320440100H01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
320440100H01 BRAKE 1.8 2VDC 7W 6.25"LD

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    7 in
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    ANSI B17.1, CUR, UR
  • Mounting Type
    Pressure Plate Mounted
  • UPC_NO
    793699128123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought