Motion
5LM050050F
50mm x 50mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
MI ITEM #03723655
MFR #5LM050050F
List Price$393.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm x 50mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
MI ITEM #03723655
MFR #5LM050050F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$393.92/each for your price

Overview

Mfr description
5LM050050F

Specifications

  • Outside Diameter
    78 mm
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M8x1.25
  • Series
    Signature
  • Weight
    5.52 lb
  • Bore Diameter
    50 mm
  • UPC_NO
    662786021015
  • Material
    Steel
  • Screw Size
    M8x1.25
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text