Motion
51187

BRADY
51187

Lockout Station - Equipped, 13-1/2 in High, 13-1/2 in Wide, Language: English
MI ITEM #03723659
MFR #51187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
51187

Lockout Station - Equipped, 13-1/2 in High, 13-1/2 in Wide, Language: English
MI ITEM #03723659
MFR #51187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51187 LOCKOUT STATION

Specifications

  • Type
    Station
  • Equipped Or Empty
    Equipped
  • Height
    13-1/2 in
  • Width
    13-1/2 in
  • Kit Type
    Assortment of Lockouts
  • Language
    English
  • Material
    Acrylic
  • Color
    Yellow
  • Number Of Document Holders
    0
  • Cover Type
    Open

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought