Motion
AS3000E-N03
AS3000E-N03 SPEED CONTROLLER, ONE TOUCH
MI ITEM #03723750
MFR #AS3000E-N03
Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS3000E-N03 SPEED CONTROLLER, ONE TOUCH
MI ITEM #03723750
MFR #AS3000E-N03

Mfr description
AS3000E-N03 SPEED CONTROLLER, ONE TOUCH
  • Speed controller with residual pressure release valve
  • Body sizes: 1/8, 1/4, 3/8, 1/2
  • Port sizes: /8, 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.10/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Output Port Size
    3/8 in

Details

  • Actuation
    Manual
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Inline
  • Port Connection Type
    NPT
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)