Motion
EM101H-074N
Industrial Filter Element - EM101, 74 µm, Stainless Steel
Mi Item #03723760
MFR #EM101H-074N
Price$88.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EM101, 74 µm, Stainless Steel
Mi Item #03723760
MFR #EM101H-074N

Mfr description
EM101H-074N FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.66/each

Specifications

Dimensions

  • Weight
    0.77 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Filter Rating
    74 µm
  • Filter Type
    Industrial Filter
  • Seal Material
    N (NBR)
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)