Motion
723M-08
Chemical Resistant Glove, Sz 8, PR
Mi Item #03723773
MFR #723M-08
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, Sz 8, PR
Mi Item #03723773
MFR #723M-08

Mfr description
723-08 MEDIUM CHLOROFLEX GLOVE
  • Chloroflex Delivers Excellent Protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.20/each

Specifications

Dimensions

  • Glove Size
    8
  • Length  
    13 in
  • Thickness
    24 mil

Details

  • Ansi Isea Abrasion Resistance Level
    A2
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Puncture Resistance Level
    1
  • Application
    Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • Color
    Black
  • Cuff Type
    Straight
  • Features & Benefits
    Chloroflex Delivers Excellent Protection
  • Grip Pattern
    Tractor Tread
  • Hand Type
    Pair
  • Liner Material
    Flock
  • Lining Material
    Flock
  • Material
    Neoprene
  • Product Line
    Chloroflex
  • Standards Met
    In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    038054428280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)