Motion
723L-09
Chloroflex Chemical Resistant Gloves - Size 9, Neoprene, Straight Cuff, 13 in Length, Black
MI ITEM #03723774
MFR #723L-09
Your Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chloroflex Chemical Resistant Gloves - Size 9, Neoprene, Straight Cuff, 13 in Length, Black
MI ITEM #03723774
MFR #723L-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.00/each(List $7.20)

Overview

Mfr description
723L-09 LARGE CHLOROFLEX GLOVE
  • Chloroflex Delivers Excellent Protection

Specifications

  • Glove Size
    9
  • Material
    Neoprene
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    Chloroflex
  • Lining Material
    Flock
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Tractor Tread
  • Ansi Isea Abrasion Resistance Level
    A2
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Puncture Resistance Level
    1
  • Standards Met
    In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005
  • Thickness
    24 mil
  • Liner Material
    Flock
  • UPC_NO
    038054428297
  • Application
    Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • Features & Benefits
    Chloroflex Delivers Excellent Protection
  • Coating Material
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought