Motion
BH40
Bearhug Locknut - 7.847-8 Thread Size, 9.8440 in OD, 9.1560 in Face Dia., 1.3130 in Width, Carbon Steel
MI ITEM #03723922
MFR #BH40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 7.847-8 Thread Size, 9.8440 in OD, 9.1560 in Face Dia., 1.3130 in Width, Carbon Steel
MI ITEM #03723922
MFR #BH40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BH40

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    1.3130 in
  • Thread Direction
    Right Hand
  • Series
    BH
  • Axial Load
    197000 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text