Motion
GB1003-5G

FENNER DRIVES
GB1003-5G

Round Belt Guide - 1/2 in Belt Width, 120 in Length, 1.1 in Width, 0.84 in Height
MI ITEM #03723960
MFR #GB1003-5G
Price$232.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB1003-5G

Round Belt Guide - 1/2 in Belt Width, 120 in Length, 1.1 in Width, 0.84 in Height
MI ITEM #03723960
MFR #GB1003-5G

Mfr description
GB1003-5G 120" ROUND BELT GUIDE W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.84/each

Specifications

Dimensions

  • Compatible Belt Diameter
    1/2 in
  • Compatible Belt Width
    1/2 in
  • Overall Height
    0.84 in
  • Overall Length
    120 in
  • Overall Width
    1.1 in

Details

  • Guide Material
    UHMWPE
  • Guide Type
    Round Belt Guide
  • Includes
    Wear Strip
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Galvanized
  • Product Types
    Belt with Mounting Channel
  • Series
    Trackstar
  • Type
    Round
  • UPC_NO
    662345007764
  • Wear Strip Material
    Galvanized Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)